CHAIN SPROCKET PILOT BORE 08B-1 BS 1/2 X 5/16 INCH SIMPLEX 76 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:1/2S-76T-PB-FEN
Rubix:406A0102
Manufacturer :027B0176

Product details : CHAIN SPROCKET PILOT BORE 08B-1 BS 1/2 X 5/16 INCH SIMPLEX 76 TEETH
Sprocket cast iron 08B-1 Z=76 pilot bored 23mm
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 76 |
| ISO code | 08b-1 |
| Material | gg25 cast iron |
| Pilot bore diameter | 23 mm |
| Hub diameter | 80 mm |
| Pitch diameter | 307.33 mm |
| Outer diameter | 313.3 mm |
| Weight | 4.333 kg |
| Total width | 7.2 mm |
| Crown circle diameter | 313.3 mm |
Show UNSPSC/ECL@SS
£ 86.58 excl. VAT
/ Each
£ 103.90 incl. VAT
- Delivery usually within ( 2 ) days
