CHAIN SPROCKET PILOT BORE 16B-2 BS 1 INCH X 17.02MM DUPLEX 16 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:1D-16T-PB-FEN
Rubix:406A0252
Manufacturer :027E0216

Product details : CHAIN SPROCKET PILOT BORE 16B-2 BS 1 INCH X 17.02MM DUPLEX 16 TEETH
Sprocket 16B-2 Z=16 pilot bored 20mm
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 16 |
| ISO code | 16b-1 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Hub diameter | 14 mm |
| Pitch diameter | 130.2 mm |
| Outer diameter | 141 mm |
| Weight | 3.2 kg |
| Total width | 47.7 mm |
| Crown circle diameter | 141 mm |
Show UNSPSC/ECL@SS
£ 103.97 excl. VAT
/ Each
£ 124.76 incl. VAT
- Delivery usually within ( 2 ) days
