TAPER LOCK SPROCKET 06B-1 3/8 INCH SIMPLEX WITH 27 TOOTH 1210 STEEL
Sprocket for Taper Lock®
See technical informationReferences
Fenner:3/8S-27T-TL-FEN
Rubix:405A9835
Manufacturer :026A0127


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 27 |
Product details : TAPER LOCK SPROCKET 06B-1 3/8 INCH SIMPLEX WITH 27 TOOTH 1210 STEEL
Fenner PLUS steel sprockets have flame hardened teeth to just below the tooth root which dramatically improves both chain and sprocket life by up to 50% and by allowing accurate mesh to be maintained longer and thereby reducing drive noise. Made for optimised performance with Fenner PLUS chain they are offered in a wide range to sizes in simplex, duplex and triplex making full use of the Taper Lock bush system for ease of mounting.
Sprocket Fenner PLUS 06B-1 Z=27 Taper Lock® 1210
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 27 |
| ISO code | 06b-1 |
| Material | c45 steel |
| Pilot bore diameter | 10 mm |
| Hub diameter | 63 mm |
| Pitch diameter | 82.05 mm |
| Outer diameter | 86 mm |
| Total width | 5.3 mm |
| Crown circle diameter | 86 mm |
Show UNSPSC/ECL@SS
£ 26.16 excl. VAT
/ Each
£ 31.39 incl. VAT
- Delivery usually within ( 2 ) days