CHAIN SPROCKET PILOT BORE 12B-1 BS 3/4 X 7/16 INCH SIMPLEX 57 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:3/4S-57T-PB-FEN
Rubix:406A0208
Manufacturer :027D0157


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 57 |
Product details : CHAIN SPROCKET PILOT BORE 12B-1 BS 3/4 X 7/16 INCH SIMPLEX 57 TEETH
Sprocket cast iron 12B-1 Z=57 pilot bored 30mm
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 57 |
| ISO code | iso 606 |
| Material | c45 steel |
| Pilot bore diameter | 30 mm |
| Hub diameter | 100 mm |
| Pitch diameter | 345.81 mm |
| Outer diameter | 354 mm |
| Weight | 9.95 kg |
| Total width | 11.1 mm |
| Crown circle diameter | 355.4 mm |
Show UNSPSC/ECL@SS
£ 128.51 excl. VAT
/ Each
£ 154.21 incl. VAT
- Delivery usually within ( 2 ) days