CHAIN SPROCKET PILOT BORE 08B-3 BS 1/2 X 5/16 INCH TRIPLEX 17 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:1/2T-17T-PB-FEN
Rubix:406A0124
Manufacturer :027B0317

Product details : CHAIN SPROCKET PILOT BORE 08B-3 BS 1/2 X 5/16 INCH TRIPLEX 17 TEETH
Sprocket 08B-3 Z=17 pilot bored 16mm
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 17 |
| ISO code | 08b-3 |
| Material | c45 steel |
| Pilot bore diameter | 16 mm |
| Hub diameter | 54 mm |
| Pitch diameter | 69.11 mm |
| Outer diameter | 73.6 mm |
| Weight | 0.99 kg |
| Total width | 34.9 mm |
| Crown circle diameter | 73.6 mm |
Show UNSPSC/ECL@SS
£ 28.05 excl. VAT
/ Each
£ 33.66 incl. VAT
- Delivery usually within ( 2 ) days
