Sprocket - Taper Bore Type Duplex
Chain pitch | 25.4 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 76 |
Chain pitch | 25.4 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 76 |
ISO code | 16B-2 |
Taper bush | 3535 |
Hub diameter | 175 mm |
Pitch diameter | 614.65 mm |
Outer diameter | 627 mm |
Material | GG25 cast iron |
Total width | 65 mm |
Crown circle diameter | 627 mm |
Usually arrives within 14 working days