CHAIN SPROCKET PILOT BORE 12B-3 BS 3/4 X 7/16 INCH TRIPLEX 15 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:3/4T-15T-PB-FEN
Rubix:406A0220
Manufacturer :027D0315


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 15 |
Product details : CHAIN SPROCKET PILOT BORE 12B-3 BS 3/4 X 7/16 INCH TRIPLEX 15 TEETH
Sprocket 12B-3 Z=15 pilot bored 20mm
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 15 |
| ISO code | 12b-3 |
| Material | steel |
| Pilot bore diameter | 20 mm |
| Hub diameter | 71 mm |
| Pitch diameter | 91.63 mm |
| Outer diameter | 99.8 mm |
| Weight | 2.47 kg |
| Total width | 49.8 mm |
| Crown circle diameter | 99.8 mm |
Show UNSPSC/ECL@SS
£ 53.26 excl. VAT
/ Each
£ 63.91 incl. VAT
- Delivery usually within ( 2 ) days