SMC SYJ7220-5LOU-01F-Q SOLENOID VALVE


Pilot Controlled 4/5 Port Valves SYJ3000/5000/7000

References
smc:SYJ7220-5LOU-01F-Q
rubix:110A3293
manufacturer :00044209
brand logo
brand logo
Technical specifications
TypeSYJ3000/5000/7000

Product details : SMC SYJ7220-5LOU-01F-Q SOLENOID VALVE


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
•Fluid: air
•Operating pressure range: 0.1 - 0.7MPa
•mm²: body ported range 8,7 - 10,9;
•base mounted 12,7
•Coil rated voltage: 3, 5, 6, 12, 24VDC;
•100, 110, 200, 220VAC
•Ambient & fluid temp: max. 50° C

Function: 2 (2 Position Double)
Piping: 2 (Body Ported)
Exhaust: 0 (Individual)
Specifications: Standard
Voltage: 5 (24VDC)
Lead Wire: LO (L Plug w/o Connector)
Cable length: None
Surge Suppressor: U (Light & Surge Suppressor Non-polar)
Manual Override: Non-locking Push Style
Port Size: 01 (Base Mounted w/Sub-plate 1/8, Body Ported 1/8)
Thread: Rc (or None)
Option: F (Bracket)

Technical specifications


Attributes
TypeSYJ3000/5000/7000
Show UNSPSC/ECL@SS
£ 87.48 excl. VAT
/ Each
£ 104.98 incl. VAT
  • Delivery usually within ( 4 ) days