References
Festo:SLG-D-18
Rubix:117A0589
Manufacturer :525705
EAN:4052568083083

Documents
Product details : FESTO 525705 RETAINER SLG-D-18
Retainer SLG-D-18 For linear drive SLG with intermediate Position Module Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=60 g, Mounting type=With through-hole and dowel pin
Technical specifications
Attributes
| Logistic Weight | 52,1 g |
|---|---|
| Type | bracket for slg and dgc linear actuators |
Show UNSPSC/ECL@SS
£ 58.57 excl. VAT
/ Each
£ 70.28 incl. VAT
- Delivery usually within ( 16 ) days