References
Festo:HAPG-SD2-30
Rubix:391A2272
Manufacturer :537312
EAN:4052568172596

Documents
Product details : FESTO 537312 ADAPTER KIT
Adapter kit HAPG-SD2-30 For Mounting HGPL-40-... long stroke grippers to HMP-25/32-... and DRQD-40/50-... Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=327 g, Mounting type=(* Internal thread and centring sleeve, * With through-hole and centring sleeve), Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 465,39 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 176.16 excl. VAT
/ Each
£ 211.39 incl. VAT
- Delivery usually within ( 16 ) days