References
Mascot:00516-620-09-4XL
Rubix:379A1810
EAN:5708628007115

Product details : MASCOT 00516 ALASKA PILOT JACKET BLACK 4XL
BEARNYLON® is a water-repellent and extremely durable material. Pile lining in the body and quilt lining in sleeves. D-ring for keys or ID cards. Two inner pockets, one with zip. Ribbed waist and cuffs.
Technical specifications
Attributes
| Logistic Weight | 1620 g |
|---|---|
| Colour | black |
| Size | 4xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 60% cotton/40% nylon |
Show UNSPSC/ECL@SS
£ 108.91 excl. VAT
/ Each
£ 130.69 incl. VAT
- Usually arrives within 14 working days
