MASCOT 00516 ALASKA PILOT JACKET GREEN S


Pilot jacket Alaska green

References
mascot:00516-620-03-S
rubix:379A1805
ean:5708628026291
Pilotjack Alaska 00516-620-03 / S
brand logo
Technical specifications
ColourGreen
SizeS
Main materialCotton
See all Specifications

Product details : MASCOT 00516 ALASKA PILOT JACKET GREEN S


BEARNYLON® is a water-repellent and extremely durable material. Pile lining in the body and quilt lining in sleeves. D-ring for keys or ID cards. Two inner pockets, one with zip. Ribbed waist and cuffs.

Technical specifications


Attributes
Logistic Weight1240 g
ColourGreen
SizeS
Main materialCotton
Grammage240 g/m²
Material60% cotton/40% nylon
Show UNSPSC/ECL@SS
£ 71.73 excl. VAT
/ Each
£ 86.08 incl. VAT
  • Usually arrives within 14 working days