MASCOT 00516 ALASKA PILOT JACKET NAVY 2XL


Pilot jacket Alaska navy

References
mascot:00516-620-01-2XL
rubix:379A1782
ean:5708628161060
Pilotjack Alaska 00516-620-01 / 2XL
brand logo
Technical specifications
Colournavy
Size2xl
Main materialcotton
See all Specifications

Product details : MASCOT 00516 ALASKA PILOT JACKET NAVY 2XL


BEARNYLON® is a water-repellent and extremely durable material. Pile lining in the body and quilt lining in sleeves. D-ring for keys or ID cards. Two inner pockets, one with zip. Ribbed waist and cuffs.

Technical specifications


Attributes
Logistic Weight1500 g
Colournavy
Size2xl
Main materialcotton
Grammage240 g/m²
Material60% cotton/40% nylon
Show UNSPSC/ECL@SS
£ 71.73 excl. VAT
/ Each
£ 86.08 incl. VAT
  • Usually arrives within 14 working days