HELLYHAN 72250_990-3XL KENSINGTON KNIT FLEECE JACKET BLACK 3XL

KENSINGTON KNIT FLEECE JACKET

See technical information
References
Helly Hansen:72250_990-3XL
Rubix:367A5368
Manufacturer :72250_990-3XL
EAN:7040056955698
brand logo
Technical specifications
Colourblack
Size3xl
Secondary colourno secondary color

Product details : HELLYHAN 72250_990-3XL KENSINGTON KNIT FLEECE JACKET BLACK 3XL


Kensington Knitted Fleece Jacket uses Polartec® Recycled fleece to minimize the environmental impact. The knitted structure gives the fleece a unique look and feel while the design is speaking the modern and contemporary language that the Kensington concept is known for. Polartec® Recycled fleece. No shoulder seams. High collar for comfort. Double layer fabric in collar. Half zip with YKK® zipper and chin protector. Hand pockets with YKK® zipper.
EN 14058 Class 1

Technical specifications


Attributes
Colourblack
Size3xl
Secondary colourno secondary color
Show UNSPSC/ECL@SS
£ 93.42 excl. VAT
/ Each
£ 112.10 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

Select variants (18)