MASCOT 00516 ALASKA PILOT JACKET ROYAL L


Pilot jacket Alaska royal

References
mascot:00516-620-11-L
rubix:379A1821
ean:5708628161251
Pilotjack Alaska 00516-620-11 / L
brand logo
Technical specifications
ColourBlue
SizeL
Main materialCotton
See all Specifications

Product details : MASCOT 00516 ALASKA PILOT JACKET ROYAL L


BEARNYLON® is a water-repellent and extremely durable material. Pile lining in the body and quilt lining in sleeves. D-ring for keys or ID cards. Two inner pockets, one with zip. Ribbed waist and cuffs.

Technical specifications


Attributes
Logistic Weight1320 g
ColourBlue
SizeL
Main materialCotton
Grammage240 g/m²
Material60% cotton/40% nylon
Show UNSPSC/ECL@SS
£ 71.73 excl. VAT
/ Each
£ 86.08 incl. VAT
  • Usually arrives within 14 working days