MASCOT 00516 ALASKA PILOT JACKET ROYAL 5XL


Pilot jacket Alaska royal

References
mascot:00516-620-11-5XL
rubix:379A1820
ean:5708628340502
Pilotjack Alaska 00516-620-11 / 5XL
brand logo
Technical specifications
ColourBlue
Size5XL
Main materialCotton
See all Specifications

Product details : MASCOT 00516 ALASKA PILOT JACKET ROYAL 5XL


BEARNYLON® is a water-repellent and extremely durable material. Pile lining in the body and quilt lining in sleeves. D-ring for keys or ID cards. Two inner pockets, one with zip. Ribbed waist and cuffs.

Technical specifications


Attributes
Logistic Weight1680 g
ColourBlue
Size5XL
Main materialCotton
Grammage240 g/m²
Material60% cotton/40% nylon
Show UNSPSC/ECL@SS
£ 122.87 excl. VAT
/ Each
£ 147.44 incl. VAT
  • Usually arrives within 14 working days