Pilot jacket Bolzano green/navy
Colour | Green |
---|---|
Size | XL |
Main material | Cotton |
Logistic Weight | 1380 g |
---|---|
Colour | Green |
Size | XL |
Main material | Cotton |
Secondary colour | Navy |
Material | 60% cotton/40% nylon (Bearnylon®) |
Grammage | 240 g/m² |
Usually arrives within 14 working days