MASCOT 12307 TRENTON JACKET DANTH XL


Work jacket Trenton dark anthracite

References
mascot:12307-630-18-XL
rubix:378A9900
ean:5707209956903
Work jacket Trenton 12307-630-18 / XL
brand logo
Technical specifications
ColourGrey
SizeXL
Main materialCotton
See all Specifications

Product details : MASCOT 12307 TRENTON JACKET DANTH XL


Durable triple stitched seams on arms, shoulders and at the sides extending the products lifetime. Fastening with zip, storm flap and hidden press studs to avoid stratching. D-ring for keys or ID cards. Form cut sleeves with great freedom of movement. Individual adjustment with adjustable waist.

Technical specifications


Attributes
Logistic Weight960 g
ColourGrey
SizeXL
Main materialCotton
Material100% cotton
Grammage350 g/m²
Show UNSPSC/ECL@SS
£ 58.95 excl. VAT
/ Each
£ 70.74 incl. VAT
  • Usually arrives within 14 working days