References
Mascot:10135-194-09-L
Rubix:385A2390
EAN:5707209838902

Product details : MASCOT 10135 COLUMBUS WINTER JACKET BLACK L
Breathable, windproof and water-repellent. Form cut sleeves with great freedom of movement. Lining of quilted fleece and quilt. Extra protection against the cold with an extended back. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1460 g |
|---|---|
| Colour | black |
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 115.85 excl. VAT
/ Each
£ 139.02 incl. VAT
- Usually arrives within 14 working days
