MASCOT 50183 AUSTIN FLEECE JACKET BLACK XL


Fleece jacket Austin Black

References
mascot:50183-872-09-XL
rubix:378A6722
ean:5707209740663
Fleece jacket Austin 50183-872-09 / XL
brand logo
Technical specifications
Colourblack
Sizexl
Main materialpolyester
See all Specifications

Product details : MASCOT 50183 AUSTIN FLEECE JACKET BLACK XL


Fastening with zip and internal storm flap, so the wind is kept out. Chest pocket and side pockets with zip fastening. Inside pockets. Elastic at cuffs and waist.

Technical specifications


Attributes
Logistic Weight640 g
Colourblack
Sizexl
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 48.13 excl. VAT
/ Each
£ 57.76 incl. VAT
  • Usually arrives within 14 working days