MASCOT 10135 COLUMBUS WINTER JACKET BLACK 4XL


Pilot jacket Columbus Black

References
mascot:10135-194-09-4XL
rubix:385A2388
ean:5707209838865
Pilotjack Columbus 10135-194-09 / 4XL
brand logo
Technical specifications
Colourblack
Size4xl
Main materialpolyester
See all Specifications

Product details : MASCOT 10135 COLUMBUS WINTER JACKET BLACK 4XL


Breathable, windproof and water-repellent. Form cut sleeves with great freedom of movement. Lining of quilted fleece and quilt. Extra protection against the cold with an extended back. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1760 g
Colourblack
Size4xl
Main materialpolyester
Grammage270 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 167.12 excl. VAT
/ Each
£ 200.54 incl. VAT
  • Usually arrives within 14 working days