References
Mascot:15715-249-09-4XL
Rubix:379A8822
EAN:5711074358311

Product details : MASCOT 15715 ERDING THERMAL JACKET BLACK 4XL
PrimaLoft® keeps you warm even though the material itself is very light weight and takes up almost no space when itis compressed. Ergonomically shaped sleeves are designed to follow the arms’ natural movements. Breathable, windproof and water-repellent. Stretch fabric at the sides provides extra freedom of movement. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 660 g |
|---|---|
| Colour | black |
| Size | 4xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 156.46 excl. VAT
/ Each
£ 187.75 incl. VAT
- Usually arrives within 14 working days
