Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Outdoor jacket
MASCOT 10135 COLUMBUS WINTER JACKET DANTH 3XL
MASCOT 10135 COLUMBUS WINTER JACKET DANTH 3XL
Pilot jacket Columbus dark anthracite
References
mascot:
10135-194-18-3XL
rubix:
385A2396
ean:
5707209839206
Technical specifications
Colour
grey
Size
3xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 10135 COLUMBUS WINTER JACKET DANTH 3XL
Breathable, windproof and water-repellent. Form cut sleeves with great freedom of movement. Lining of quilted fleece and quilt. Extra protection against the cold with an extended back. Extra visibility with the help of reflectors.
Technical specifications
Attributes
Logistic Weight
1660
g
Colour
grey
Size
3xl
Main material
polyester
Grammage
270
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
127.78
excl. VAT
/
Each
£
153.34
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRF666 540 FAVERSHAM FULL ZIP FLEECE NAVY L
REGATTA TRW532 ESA ASCENDER WPR SHELL JACKET BLK/MINRLGRY XL
REGATTA TRF570 540 CLASSIC FULL ZIP FLEECE NAVY XL
HELLYHAN 70180_590-L VOSS RAIN JACKET NAVY L
REGATTA TRF582 800 THOR 350 HEAVYWEIGHT FLEECE BLACK M
REGATTA TRF581 540 THOR 300 FULL ZIP FLEECE NAVY L
MASCOT 06542 BOGOTA FLEECE JACKET BLACK 3XL
REGATTA TRA253 4RA NAVIGATE WPR INSULATED JACKET NAVY/SLGREY M
REGATTA TRA600 800 HM RECYCLED PRINTABLE SOFTSHELL BLACK L
MASCOT 18345 ACCELERATE LADIES WINTER JACKET DNAVY L
REGATTA TRA253 B74 NAVIGATE WPR INSULATED JACKET BLK/NEWROYAL XL
REGATTA TRA210 1Q3 THERMOGEN POWERCELL 5000 INS JACKET NAVY/MAGMA XL
MASCOT 18345 ACCELERATE LADIES WINTER JACKET DNAVY XS
REGATTA TRA688 1QJ OCTAGON II PRINTABLE 3LYR SOFTSHELL SLGREY(BLK) S
MASCOT 12135 FRANKFURT WINTER JACKET DNAVY S