Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Outdoor jacket
MASCOT 10135 COLUMBUS WINTER JACKET DANTH 5XL
MASCOT 10135 COLUMBUS WINTER JACKET DANTH 5XL
Pilot jacket Columbus dark anthracite
References
mascot:
10135-194-18-5XL
rubix:
385A2398
ean:
5707209839244
Technical specifications
Colour
grey
Size
5xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 10135 COLUMBUS WINTER JACKET DANTH 5XL
Breathable, windproof and water-repellent. Form cut sleeves with great freedom of movement. Lining of quilted fleece and quilt. Extra protection against the cold with an extended back. Extra visibility with the help of reflectors.
Technical specifications
Attributes
Logistic Weight
1840
g
Colour
grey
Size
5xl
Main material
polyester
Grammage
270
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
189.73
excl. VAT
/
Each
£
227.68
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRA590 540 ESSENTIAL HYBRID JACKET NAVY XL
REGATTA TRA739 2IS THERMOGEN POWERCELL 5011 SOFTSHELL BLACK(MAGMA) 3XL
REGATTA TRF664 6QQ TACTICAL GARRISON WINTER JACKET IRON/BLACK 2XL
MASCOT 16002 DARMSTADT WINTER JACKET GREEN/BLACK 2XL
GISS 873239 THORVALD SOFSIZE SHELL JACKET TXS GRAY
MASCOT 15735 ALBURY WINTER JACKET DANTH/BLACK 4XL
REGATTA TRA689 3SX WMS OCTAGON II PRINTABLE SOFTSHELL OXFBL(BLACK) 10
MASCOT 16002 DARMSTADT WINTER JACKET ROYAL/DNAVY 3XL
REGATTA TRA650 58F HYDROFORCE 3LYR HOODED SOFTSHELL NAVY/BLACK 3XL
REGATTA TRA600 540 HM RECYCLED PRINTABLE SOFTSHELL NAVY XS
REGATTA TRA241 4RA NAVIGATE THERMAL JACKET NAVY/SLGREY S
MASCOT 22001 CUSTOMIZED OUTERSHELL JACKET WHITE 2XL
REGATTA TRA753 00G E-VOLVE 2LYR SOFTSHELL MINRLGRY/ASH 2XL
REGATTA TRW297 173 DOVER FLEECE LINED BOMBER BURGUNDY S
REGATTA TRW297 081 DOVER FLEECE LINED BOMBER NAVY/NAVY 5XL