Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Outdoor jacket
MASCOT 10135 COLUMBUS WINTER JACKET D'NAVY 2XL
MASCOT 10135 COLUMBUS WINTER JACKET D'NAVY 2XL
Pilot jacket Columbus dark navy
References
mascot:
10135-194-010-2XL
rubix:
2578026
ean:
5707209838643
Technical specifications
Colour
Navy
Size
2XL
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 10135 COLUMBUS WINTER JACKET D'NAVY 2XL
Breathable, windproof and water-repellent. Form cut sleeves with great freedom of movement. Lining of quilted fleece and quilt. Extra protection against the cold with an extended back. Extra visibility with the help of reflectors.
Technical specifications
Attributes
Logistic Weight
1660
g
Colour
Navy
Size
2XL
Main material
Polyester
Grammage
270
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
111.82
excl. VAT
/
Each
£
134.18
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRA739 1Q1 THERMOGEN POWERCELL 5000 SOFTSHELL NAVY(MAGMA) S
REGATTA TRW511 942 EXOSPHERE II JACKET NAVY/OXFDBLU M
MASCOT 16003 HANNOVER FLEECE JACKET DANTH/BLACK M
MASCOT 50183 AUSTIN FLEECE JACKET BLACK XL
MASCOT 23102 BLACKPOOL SOFTSHELL JACKET BLACK M
REGATTA TRF557 42D MICRO FULL ZIP FLEECE CLASSIC RED XL
REGATTA TRA253 00M NAVIGATE WPR INSULATED JACKET BLACK/ORGPOP M
MASCOT 20102 ACCELERATE SOFTSHELL JACKET DNAVY L
REGATTA TRA701 5SB VENTURER 3LYR PRINTABLE SOFTSHELL FRCHBL(NAVY) L
REGATTA TRA660 038 REPELLER HOODED SOFTSHELL SEAL GREY 3XL
REGATTA TRW461 7IW ARDMORE WPR SHELL JACKET KEYLIME/SGRY L
REGATTA TRW461 9PX ARDMORE WPR SHELL JACKET SUNORA/SLGRY L
MASCOT 20102 ACCELERATE SOFTSHELL JACKET DANTH/BLACK 2XL
REGATTA TRA241 48B NAVIGATE THERMAL JACKET BLK/CLSSICRD 2XL
REGATTA TRF549 038 MICRO ZIP NECK FLEECE SEAL GREY 2XL