Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Outdoor jacket
MASCOT 10135 COLUMBUS WINTER JACKET DNAVY 5XL
MASCOT 10135 COLUMBUS WINTER JACKET DNAVY 5XL
Pilot jacket Columbus dark navy
References
mascot:
10135-194-010-5XL
rubix:
385A2385
ean:
5707209838704
Technical specifications
Colour
navy
Size
5xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 10135 COLUMBUS WINTER JACKET DNAVY 5XL
Breathable, windproof and water-repellent. Form cut sleeves with great freedom of movement. Lining of quilted fleece and quilt. Extra protection against the cold with an extended back. Extra visibility with the help of reflectors.
Technical specifications
Attributes
Logistic Weight
1840
g
Colour
navy
Size
5xl
Main material
polyester
Grammage
270
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
189.73
excl. VAT
/
Each
£
227.68
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 13515 SUDBURY THERMAL JACKET NAVY 4XL
REGATTA TRF695 4RA NAVIGATE LIGHTWT FLEECE BODYWARMER NAVY/SLGREY 2XL
REGATTA TRA713 0U3 ERASMUS 5IN2 SOFTSHELL SEALGR(SLGR) M
REGATTA TRA713 808 ERASMUS 5IN18 SOFTSHELL BLACK(BLACK) 3XL
REGATTA TRA130 58F DEFENDER III WPR 3IN1 JACKET NAVY/BLACK 6XL
REGATTA TRA255 41C PRO PILOT JACKET DARK KHAKI L
MASCOT 22001 CUSTOMIZED OUTERSHELL JACKET STONE GREY 3XL
MASCOT 17115 ADVANCED THERMAL JACKET DPETROL/BLACK L
REGATTA TRA701 2M6 VENTURER 3LYR PRINTABLE SOFTSHELL BLK(CLASRED) S
MASCOT 16002 DARMSTADT WINTER JACKET ROYAL/DNAVY XL
MASCOT 18155 ACCELERATE LADIES KNITTED JUMPER W/ZIP AZURE BLU/DNV XS
HELLYHAN 74263_990-L MAGNI EVO JACKET BLACK L
REGATTA TRW461 1CP ARDMORE WPR SHELL JACKET BOTGRN/SGREY 3XL
HELLYHAN 74290_474-XL OXFORD H. SOFTS JACKET SPRUCE/DARKEST SPRUCE XL
HELLYHAN 72065_590-L MANCHESTER ZIP IN FLEECE JKT NAVY L