References
Mascot:14135-126-09-3XL
Rubix:385A2427
EAN:5711074192137

Product details : MASCOT 14135 FLINT WINTER JACKET BLACK 3XL
Fastening with zip, storm flap and hidden press studs to avoid stratching. Form cut sleeves with great freedom of movement. Extra protection against the cold with an extended back. Interior zipper at lower back for logo printing / embroidery. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1320 g |
|---|---|
| Colour | black |
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
| Grammage | 190 g/m² |
Show UNSPSC/ECL@SS
£ 91.51 excl. VAT
/ Each
£ 109.81 incl. VAT
- Usually arrives within 14 working days
