Work jacket Dubbo royal/dark navy
Colour | Blue |
---|---|
Size | XL |
Main material | Polyester |
Logistic Weight | 1200 g |
---|---|
Colour | Blue |
Size | XL |
Main material | Polyester |
Secondary colour | Navy |
Material | 65% polyester/35% cotton |
Grammage | 245 g/m² |
Usually arrives within 14 working days