References
Mascot:12135-211-09 M
Rubix:80449847
Manufacturer :12135-211-09 M
EAN:5711074042821

Product details : MASCOT 12135 FRANKFURT WINTER JACKET BLACK M
Breathable, wind and waterproof with taped seams. Detachable lined hood with adjustable elastic drawstring. Collar design with lightweight fabric allowing the collar to move flexibly with head movements. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Colour | black |
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 146.55 excl. VAT
/ Each
£ 175.86 incl. VAT
- In stock: Next day delivery
