References
Mascot:10001-883-09-2XL
Rubix:2578020
EAN:5707209836885

Product details : MASCOT 10001 TAMPA SOFTSHELL JACKET BLACK 2XL
Breathable and water-repellent. Fleece on inner side. Form cut sleeves with great freedom of movement. Adjustable elastic drawstring at waist. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Colour | black |
| Size | 2xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 79.15 excl. VAT
/ Each
£ 94.98 incl. VAT
- Delivery usually within ( 8 ) days
