Pilot jacket Frankfurt dark anthracite/black
Colour | Grey |
---|---|
Size | S |
Main material | Polyester |
Logistic Weight | 1560 g |
---|---|
Colour | Grey |
Size | S |
Main material | Polyester |
Grammage | 255 g/m² |
Secondary colour | Black |
Material | 100% polyester |
Usually arrives within 14 working days