MASCOT 10001 TAMPA SOFTSHELL JACKET DNAVY S


Softshell jacket Tampa dark navy

References
mascot:10001-883-010-S
rubix:379A6841
ean:5707209836823
Softshell jack Tampa 10001-883-010 / S
brand logo
Technical specifications
Colournavy
Sizes
Main materialpolyester
See all Specifications

Product details : MASCOT 10001 TAMPA SOFTSHELL JACKET DNAVY S


Breathable and water-repellent. Fleece on inner side. Form cut sleeves with great freedom of movement. Adjustable elastic drawstring at waist. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight580 g
Colournavy
Sizes
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 75.67 excl. VAT
/ Each
£ 90.80 incl. VAT
  • Usually arrives within 14 working days