MASCOT 12002 DRESDEN SOFTSHELL JACKET LIGHT KHAKI/BLACK L


Softshell jacket Dresden light khaki/black

References
mascot:12002-149-5509-L
rubix:379A6971
ean:5711074190584
Softshell jack Dresden 12002-149-5509 / L
brand logo
Technical specifications
Colourkhaki
Sizel
Main materialpolyester
See all Specifications

Product details : MASCOT 12002 DRESDEN SOFTSHELL JACKET LIGHT KHAKI/BLACK L


Breathable, windproof and water-repellent. Fastening with zip and internal storm flap, so the wind is kept out. Zipped pockets. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight900 g
Colourkhaki
Sizel
Main materialpolyester
Secondary colourblack
Material100% polyester
Show UNSPSC/ECL@SS
£ 98.28 excl. VAT
/ Each
£ 117.94 incl. VAT
  • Usually arrives within 14 working days