MASCOT 12035 FRANKFURT WINTER JACKET GREEN/BLACK M


Pilot jacket Frankfurt green/black

References
mascot:12035-211-0309-M
rubix:385A2567
ean:5711074094769
Pilotjack Frankfurt 12035-211-0309 / M
brand logo
Technical specifications
Colourgreen
Sizem
Main materialpolyester
See all Specifications

Product details : MASCOT 12035 FRANKFURT WINTER JACKET GREEN/BLACK M


Breathable, wind and waterproof with taped seams. Detachable lined hood with adjustable elastic drawstring. Collar design with lightweight fabric allowing the collar to move flexibly with head movements. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1580 g
Colourgreen
Sizem
Main materialpolyester
Grammage255 g/m²
Secondary colourblack
Material100% polyester
Show UNSPSC/ECL@SS
£ 140.57 excl. VAT
/ Each
£ 168.68 incl. VAT
  • Usually arrives within 14 working days