Pilot jacket Frankfurt green/black
Colour | Green |
---|---|
Size | XL |
Main material | Polyester |
Logistic Weight | 1700 g |
---|---|
Colour | Green |
Size | XL |
Main material | Polyester |
Grammage | 255 g/m² |
Secondary colour | Black |
Material | 100% polyester |
Usually arrives within 14 working days