MASCOT 12002 DRESDEN SOFTSHELL JACKET RED/BLACK M


Softshell jacket Dresden red/black

References
mascot:12002-149-0209-M
rubix:80185055
ean:5707209995223
Softshell jack Dresden 12002-149-0209 / M
brand logo
Technical specifications
Colourred
Sizem
Main materialpolyester
See all Specifications

Product details : MASCOT 12002 DRESDEN SOFTSHELL JACKET RED/BLACK M


Breathable, windproof and water-repellent. Fastening with zip and internal storm flap, so the wind is kept out. Zipped pockets. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight800 g
Colourred
Sizem
Main materialpolyester
Secondary colourblack
Material100% polyester
Show UNSPSC/ECL@SS
£ 98.95 excl. VAT
/ Each
£ 118.74 incl. VAT
  • Delivery usually within ( 8 ) days