MASCOT 12035 FRANKFURT WINTER JACKET RED/BLACK XL


Pilot jacket Frankfurt red/black

References
mascot:12035-211-0209-XL
rubix:385A2561
ean:5707209994028
Pilotjack Frankfurt 12035-211-0209 / XL
brand logo
Technical specifications
ColourRed
SizeXL
Main materialPolyester
See all Specifications

Product details : MASCOT 12035 FRANKFURT WINTER JACKET RED/BLACK XL


Breathable, wind and waterproof with taped seams. Detachable lined hood with adjustable elastic drawstring. Collar design with lightweight fabric allowing the collar to move flexibly with head movements. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1700 g
ColourRed
SizeXL
Main materialPolyester
Grammage255 g/m²
Secondary colourBlack
Material100% polyester
Show UNSPSC/ECL@SS
£ 140.57 excl. VAT
/ Each
£ 168.68 incl. VAT
  • Usually arrives within 14 working days