MASCOT 12002 DRESDEN SOFTSHELL JACKET ROYAL/DNAVY L
Softshell jacket Dresden royal/dark navy
See technical informationReferences
Mascot:12002-149-11010-L
Rubix:379A6958
EAN:5707209994844

Product details : MASCOT 12002 DRESDEN SOFTSHELL JACKET ROYAL/DNAVY L
Breathable, windproof and water-repellent. Fastening with zip and internal storm flap, so the wind is kept out. Zipped pockets. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Colour | blue |
| Size | l |
| Main material | polyester |
| Secondary colour | navy |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 99.48 excl. VAT
/ Each
£ 119.38 incl. VAT
- Usually arrives within 14 working days
