MASCOT 12035 FRANKFURT WINTER JACKET RED/BLACK 3XL


Pilot jacket Frankfurt red/black

References
mascot:12035-211-0209-3XL
rubix:385A2556
ean:5707209993908
Pilotjack Frankfurt 12035-211-0209 / 3XL
brand logo
Technical specifications
ColourRed
Size3XL
Main materialPolyester
See all Specifications

Product details : MASCOT 12035 FRANKFURT WINTER JACKET RED/BLACK 3XL


Breathable, wind and waterproof with taped seams. Detachable lined hood with adjustable elastic drawstring. Collar design with lightweight fabric allowing the collar to move flexibly with head movements. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1800 g
ColourRed
Size3XL
Main materialPolyester
Grammage255 g/m²
Secondary colourBlack
Material100% polyester
Show UNSPSC/ECL@SS
£ 162.20 excl. VAT
/ Each
£ 194.64 incl. VAT
  • Usually arrives within 14 working days