Pilot jacket Frankfurt royal/dark navy
Colour | Blue |
---|---|
Size | S |
Main material | Polyester |
Logistic Weight | 1500 g |
---|---|
Colour | Blue |
Size | S |
Main material | Polyester |
Grammage | 255 g/m² |
Secondary colour | Navy |
Material | 100% polyester |
Usually arrives within 14 working days