MASCOT 10001 TAMPA SOFTSHELL JACKET BLACK 4XL


Softshell jacket Tampa Black

References
mascot:10001-883-09-4XL
rubix:156A7700
ean:5707209836922
Softshell jack Tampa 10001-883-09 / 4XL
brand logo
Technical specifications
ColourBlack
Size4XL
Main materialPolyester
See all Specifications

Product details : MASCOT 10001 TAMPA SOFTSHELL JACKET BLACK 4XL


Breathable and water-repellent. Fleece on inner side. Form cut sleeves with great freedom of movement. Adjustable elastic drawstring at waist. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight780 g
ColourBlack
Size4XL
Main materialPolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 114.79 excl. VAT
/ Each
£ 137.75 incl. VAT
  • Delivery usually within ( 8 ) days