Pilot jacket Frankfurt white/dark anthracite
Colour | white |
---|---|
Size | s |
Main material | polyester |
Logistic Weight | 1500 g |
---|---|
Colour | white |
Size | s |
Main material | polyester |
Grammage | 255 g/m² |
Secondary colour | grey |
Material | 100% polyester |
Usually arrives within 14 working days