Pilot jacket Frankfurt white/dark anthracite
Colour | White |
---|---|
Size | 4XL |
Main material | Polyester |
Logistic Weight | 1900 g |
---|---|
Colour | White |
Size | 4XL |
Main material | Polyester |
Grammage | 255 g/m² |
Secondary colour | Grey |
Material | 100% polyester |
Usually arrives within 14 working days