MASCOT 15535 HASTINGS WINTER JACKET HV ORG/D'NAVY 4XL


Pilot jacket Hastings orange/dark navy

References
mascot:15535-231-14010-4XL
rubix:275A3366
ean:5711074338948
Pilotjack Hastings 15535-231-14010 / 4XL
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
Size4XL
Class EN204713
See all Specifications

Product details : MASCOT 15535 HASTINGS WINTER JACKET HV ORG/D'NAVY 4XL


Extra protection against the cold with an extended back. Additional reflectors located on the back provide extra visibility. Durable CORDURA® - reinforcement at the wrist to extend product life. The dark contrast is placed where the clothing is most exposed to dirt. Breathable, wind and waterproof with taped seams.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1360 g
ColourOrange
Size4XL
Class EN204713
Main materialPolyester
BreathableYes
Secondary colourNavy
Material100% polyester
Show UNSPSC/ECL@SS
£ 320.71 excl. VAT
/ Each
£ 384.85 incl. VAT
  • Usually arrives within 14 working days