MASCOT 07109 CAMETA JACKET HV YEL/ANTH L


Work jacket Cameta yellow/anthracite

References
mascot:07109-470-17888-L
rubix:378A9942
ean:5707209574183
Work jacket Cameta 07109-470-17888 / L
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Sizel
Class EN204712
See all Specifications

Product details : MASCOT 07109 CAMETA JACKET HV YEL/ANTH L


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams that extend the product life. High collar. Two different breast pockets - one with flap and D-ring and one with vertical zipper for easy access to a phone. Individual adjustment with adjustable waist.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight980 g
Colouryellow
Sizel
Class EN204712
Main materialpolyester
Grammage310 g/m²
Secondary colourgrey
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
  • Usually arrives within 14 working days