MASCOT 00520 INNSBRUCK PILOT JACKET ANTH XL


Pilot jacket Innsbruck anthracite

References
mascot:00520-620-888-XL
rubix:379A1848
ean:5708628061438
Pilotjack Innsbruck 00520-620-888 / XL
brand logo
Technical specifications
Colourgrey
Sizexl
Main materialcotton
See all Specifications

Product details : MASCOT 00520 INNSBRUCK PILOT JACKET ANTH XL


BEARNYLON® is a water-repellent and extremely durable material. Detachable pile lining, collar and sleeves. Fastening with zip and internal storm flap, so the wind is kept out. Sleeve pockets with zip. Press studs to attach a hood if required.

Technical specifications


Attributes
Logistic Weight1600 g
Colourgrey
Sizexl
Main materialcotton
Grammage240 g/m²
Material60% cotton/40% nylon
Show UNSPSC/ECL@SS
£ 98.28 excl. VAT
/ Each
£ 117.94 incl. VAT
  • Usually arrives within 14 working days