MASCOT 00520 INNSBRUCK PILOT JACKET ANTH 4XL


Pilot jacket Innsbruck anthracite

References
mascot:00520-620-888-4XL
rubix:379A1844
ean:5708628061469
Pilotjack Innsbruck 00520-620-888 / 4XL
brand logo
Technical specifications
ColourGrey
Size4XL
Main materialCotton
See all Specifications

Product details : MASCOT 00520 INNSBRUCK PILOT JACKET ANTH 4XL


BEARNYLON® is a water-repellent and extremely durable material. Detachable pile lining, collar and sleeves. Fastening with zip and internal storm flap, so the wind is kept out. Sleeve pockets with zip. Press studs to attach a hood if required.

Technical specifications


Attributes
Logistic Weight1750 g
ColourGrey
Size4XL
Main materialCotton
Grammage240 g/m²
Material60% cotton/40% nylon
Show UNSPSC/ECL@SS
£ 147.45 excl. VAT
/ Each
£ 176.94 incl. VAT
  • Usually arrives within 14 working days