MASCOT 15615 ERDING THERMAL JACKET DANTH/BLACK 4XL
Thermal jacket Erding dark anthracite/black
See technical informationReferences
Mascot:15615-249-1809-4XL
Rubix:379A8806
EAN:5711074381661

Product details : MASCOT 15615 ERDING THERMAL JACKET DANTH/BLACK 4XL
PrimaLoft® keeps you warm even though the material itself is very light weight and takes up almost no space when itis compressed. Ergonomically shaped sleeves are designed to follow the arms’ natural movements. Breathable, windproof and water-repellent. Stretch fabric at the sides provides extra freedom of movement. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 660 g |
|---|---|
| Colour | grey |
| Size | 4xl |
| Main material | polyester |
| Secondary colour | black |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 156.46 excl. VAT
/ Each
£ 187.75 incl. VAT
- Usually arrives within 14 working days
