MASCOT 00920 LIVIGNO PILOT JACKET ROYAL/NAVY M


Pilot jacket Livigno royal/navy

References
mascot:00920-620-1101-M
rubix:379A1742
ean:5708628287340
Pilotjack Livigno 00920-620-1101 / M
brand logo
Technical specifications
Colourblue
Sizem
Main materialcotton
See all Specifications

Product details : MASCOT 00920 LIVIGNO PILOT JACKET ROYAL/NAVY M


BEARNYLON® is a water-repellent and extremely durable material. The sleeves easily zip off making the jacket into a vest. Detachable pile lining and collar. Ribbed waist and cuffs. Possibility to attach a hood with zip

Technical specifications


Attributes
Logistic Weight1420 g
Colourblue
Sizem
Main materialcotton
Grammage240 g/m²
Secondary colournavy
Material60% cotton/40% nylon
Show UNSPSC/ECL@SS
£ 98.28 excl. VAT
/ Each
£ 117.94 incl. VAT
  • Usually arrives within 14 working days