MASCOT 12002 DRESDEN SOFTSHELL JACKET WHITE/DANTH XL


Softshell jacket Dresden white/dark anthracite

References
mascot:12002-149-0618-XL
rubix:379A6953
ean:5707209994745
Softshell jack Dresden 12002-149-0618 / XL
brand logo
Technical specifications
ColourWhite
SizeXL
Main materialPolyester
See all Specifications

Product details : MASCOT 12002 DRESDEN SOFTSHELL JACKET WHITE/DANTH XL


Breathable, windproof and water-repellent. Fastening with zip and internal storm flap, so the wind is kept out. Zipped pockets. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight900 g
ColourWhite
SizeXL
Main materialPolyester
Secondary colourGrey
Material100% polyester
Show UNSPSC/ECL@SS
£ 98.28 excl. VAT
/ Each
£ 117.94 incl. VAT
  • Usually arrives within 14 working days